Motion
6201-2RLD-NR-C3

PEER BEARING CO (SKF)
6201-2RLD-NR-C3

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 32 mm OD, 10 mm Width, Double Sealed, With Snap Ring
MI ITEM #06680915
MFR #6201-2RLD-NR-C3
List Price$21.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
6201-2RLD-NR-C3

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 32 mm OD, 10 mm Width, Double Sealed, With Snap Ring
MI ITEM #06680915
MFR #6201-2RLD-NR-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.94/each for your price

Overview

Mfr description
PER.6201-2RLDNRC3V2 RADIAL BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    With Snap Ring
  • Contact Angle
    Not Applicable
  • Bearing Material
    52100 Steel
  • Description
    6201-2RLDNRC3V2 RADIAL BALL BEARING
  • UPC_NO
    1200106985709
  • Internal Clearance
    C3
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6201-2RLD-NR-C3
  • Manufacturer Upc Number
    8865590018246
  • Maximum RPM (Grease)
    22000 rpm
  • Radial Dynamic Load Capacity
    6800 N
  • Radial Static Load Capacity
    3050 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Two Nitrile Contact Seals
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6201-2RLD-NR-C3 is a 12 mm bore radial/deep groove ball bearing with 32 mm OD, 10 mm width, straight design, double sealed.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text