Motion
6202-ZZD-10-C3

PEER BEARING CO (SKF)
6202-ZZD-10-C3

Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 35 mm OD, 11 mm Width, Double Shielded, Without Snap Ring
MI ITEM #06680940
MFR #6202-ZZD-10-C3
Your Price$16.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
6202-ZZD-10-C3

Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 35 mm OD, 11 mm Width, Double Shielded, Without Snap Ring
MI ITEM #06680940
MFR #6202-ZZD-10-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.42/each(List $22.67)

Overview

Mfr description
PER.6202-ZZD10C3V2 RADIAL BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Seal Type
    Two Non-Contact Shields
  • Bearing Material
    52100 Steel
  • Maximum RPM (Grease)
    20000 rpm
  • Radial Dynamic Load Capacity
    7740 N
  • Radial Static Load Capacity
    3732 N
  • Manufacturer Catalog Number
    6202-ZZD-10-C3
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590018529
  • UPC_NO
    1200106795025
  • Weight
    0.1 lbs
  • Description
    6202-ZZD10C3V2 RADIAL BALL BEARING
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6202-ZZD-10-C3 is a 0.6250 in bore radial/deep groove ball bearing with 35 mm OD, 11 mm width, straight design, double shielded.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text