Motion
6203-2RLD-6
Radial/Deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 40 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
Mi Item #06680946
MFR #6203-2RLD-6
Price$11.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 40 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
Mi Item #06680946
MFR #6203-2RLD-6

Mfr description
6203-2RLD6 RADIAL BALL BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.43/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    40 mm
  • Overall Width  
    12 mm

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    6203-2RLD6 RADIAL BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 6203-2RLD-6 is a 0.3750 in bore radial/deep groove ball bearing with 40 mm OD, 12 mm width, straight design, double sealed.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6203-2RLD-6
  • Manufacturer Upc Number
    8865590657896
  • Maximum RPM (Grease)
    18000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    9600 N
  • Radial Static Load Capacity
    4800 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Two Nitrile Contact Seals
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106787921
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)