Motion
6204-ZZD-14
Radial/Deep Groove Ball Bearing - Straight Bore, 0.8750 in ID, 47 mm OD, 14 mm Width, Double Shielded, Without Snap Ring
MI ITEM #06680977
MFR #6204-ZZD-14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.8750 in ID, 47 mm OD, 14 mm Width, Double Shielded, Without Snap Ring
MI ITEM #06680977
MFR #6204-ZZD-14

Mfr description
6204-ZZD-14 RADIAL BALL BRG- SML SZ
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm
  • Weight
    0.23 lbs

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    6204-ZZD-14 RADIAL BALL BRG- SML SZ
  • Long Description
    The 6204-ZZD-14 is a 0.8750 in bore radial/deep groove ball bearing with 47 mm OD, 14 mm width, straight design, double shielded.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6204-ZZD-14
  • Manufacturer Upc Number
    8865590658107
  • Maximum RPM (Grease)
    16000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    12811 N
  • Radial Static Load Capacity
    6580 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Two Non-Contact Shields
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    8865590658107

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)