Motion
6206-ZD
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Single Shielded, Without Snap Ring
MI ITEM #06681000
MFR #6206-ZD
Price$21.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Single Shielded, Without Snap Ring
MI ITEM #06681000
MFR #6206-ZD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.68/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    16 mm

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Closure Type
    Single Shielded
  • Description
    6206-ZD RADIAL BALL BRG- SML SZ W/ ONE
  • Long Description
    The 6206-ZD is a 30 mm bore radial/deep groove ball bearing with 62 mm OD, 16 mm width, straight design, single shielded.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6206-ZD
  • Manufacturer Upc Number
    8865590658251
  • Maximum RPM (Grease)
    11000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    19500 N
  • Radial Static Load Capacity
    11300 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106007685

Overview

Mfr description
6206-ZD RADIAL BALL BRG- SML SZ W/ ONE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought