Motion
625-ZZ-C3
Radial/Deep Groove Ball Bearing - Straight Bore, 5 mm ID, 16 mm OD, 5 mm Width, Double Shielded, Without Snap Ring
MI ITEM #06681160
MFR #625-ZZ-C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 5 mm ID, 16 mm OD, 5 mm Width, Double Shielded, Without Snap Ring
MI ITEM #06681160
MFR #625-ZZ-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
625-ZZUC3 RADIAL BRG DOUBLE SHIELD

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Seal Type
    Two Non-Contact Shields
  • Bearing Material
    52100 Steel
  • Maximum RPM (Grease)
    37000 rpm
  • Radial Dynamic Load Capacity
    1757 N
  • Radial Static Load Capacity
    681 N
  • Manufacturer Catalog Number
    625-ZZ-C3
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590433261
  • UPC_NO
    1200106797845
  • Weight
    0.01 lbs
  • Description
    625-ZZUC3 RADIAL BRG DOUBLE SHIELD
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 625-ZZ-C3 is a 5 mm bore radial/deep groove ball bearing with 16 mm OD, 5 mm width, straight design, double shielded.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought