Motion
626-2RSP-C3
Radial/Deep Groove Ball Bearing - Straight Bore, 6 mm ID, 19 mm OD, 6 mm Width, Double Sealed, Without Snap Ring
Mi Item #06681162
MFR #626-2RSP-C3
Price$19.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 6 mm ID, 19 mm OD, 6 mm Width, Double Sealed, Without Snap Ring
Mi Item #06681162
MFR #626-2RSP-C3

Mfr description
626-2RSP-C3 RADIAL BRG 2 BUNA N SEALS C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.58/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Outside Diameter  
    19 mm
  • Overall Width  
    6 mm

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    626-2RSP-C3 RADIAL BRG 2 BUNA N SEALS C3
  • Internal Clearance
    C3
  • Long Description
    The 626-2RSP-C3 is a 6 mm bore radial/deep groove ball bearing with 19 mm OD, 6 mm width, straight design, double sealed.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    626-2RSP-C3
  • Manufacturer Upc Number
    8865590026968
  • Maximum RPM (Grease)
    34000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2310 N
  • Radial Static Load Capacity
    890 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Two Nitrile Contact Seals
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106029144
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)