Motion
626-ZZ-4-C3
Radial/Deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 19 mm OD, 6 mm Width, Double Shielded, Without Snap Ring
MI ITEM #06681167
MFR #626-ZZ-4-C3
Price$13.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 19 mm OD, 6 mm Width, Double Shielded, Without Snap Ring
MI ITEM #06681167
MFR #626-ZZ-4-C3

Mfr description
PER.626-ZZP4C3 RADIAL BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.15/each

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    19 mm
  • Overall Width  
    6 mm

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    626-ZZP4C3 RADIAL BALL BEARING
  • Internal Clearance
    C3
  • Long Description
    The 626-ZZ-4-C3 is a 0.2500 in bore radial/deep groove ball bearing with 19 mm OD, 6 mm width, straight design, double shielded.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    626-ZZ-4-C3
  • Manufacturer Upc Number
    8865590026906
  • Maximum RPM (Grease)
    34000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2310 N
  • Radial Static Load Capacity
    890 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Two Non-Contact Shields
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106986744

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)