Motion
627-ZZ-4-C3
Radial/Deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 22 mm OD, 7 mm Width, Double Shielded, Without Snap Ring
Mi Item #06681172
MFR #627-ZZ-4-C3
Price$20.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 22 mm OD, 7 mm Width, Double Shielded, Without Snap Ring
Mi Item #06681172
MFR #627-ZZ-4-C3

Mfr description
627-ZZ-4-C3 RADL BALL BRG SHIELDED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.00/each

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    22 mm
  • Overall Width  
    7 mm

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    627-ZZP4C3 RADIAL BALL BEARING
  • Internal Clearance
    C3
  • Long Description
    The 627-ZZ-4-C3 is a 0.2500 in bore radial/deep groove ball bearing with 22 mm OD, 7 mm width, straight design, double shielded.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    627-ZZ-4-C3
  • Manufacturer Upc Number
    8865590027187
  • Maximum RPM (Grease)
    32000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3336 N
  • Radial Static Load Capacity
    1401 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Two Non-Contact Shields
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106986799
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)