Motion
6300-C3
Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 35 mm OD, 11 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #06681185
MFR #6300-C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 35 mm OD, 11 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #06681185
MFR #6300-C3

Mfr description
6300-C3 RADIAL BALL BEARING- XTRA SML
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    11 mm

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    6300-DC3 RADIAL BALL BEARING- XTRA SML
  • Internal Clearance
    C3
  • Long Description
    The 6300-C3 is a 10 mm bore radial/deep groove ball bearing with 35 mm OD, 11 mm width, straight design, open type.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6300-C3
  • Manufacturer Upc Number
    8865590008643
  • Maximum RPM (Grease)
    23000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    8200 N
  • Radial Static Load Capacity
    3500 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106785767

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)