Motion
6306-NR-C3
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 19 mm Width, Open, With Snap Ring, C3 Internal Clearance
MI ITEM #06681236
MFR #6306-NR-C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 19 mm Width, Open, With Snap Ring, C3 Internal Clearance
MI ITEM #06681236
MFR #6306-NR-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6306-NR-C3 RADIAL BRG OPEN SNAP RING C3

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    C3
  • Seal Type
    Open
  • Bearing Material
    52100 Steel
  • Maximum RPM (Grease)
    10000 rpm
  • Radial Dynamic Load Capacity
    26700 N
  • Radial Static Load Capacity
    17000 N
  • Manufacturer Catalog Number
    6306-NR-C3
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590007783
  • UPC_NO
    1200106785095
  • Description
    6306-DNRC3-A RADIAL BRG OPEN SNAP RING
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6306-NR-C3 is a 30 mm bore radial/deep groove ball bearing with 72 mm OD, 19 mm width, straight design, open type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text