Motion
6309-2RS C0
Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 25 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #06681252
MFR #6309-2RS C0
Your Price$83.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 25 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #06681252
MFR #6309-2RS C0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$83.43/each(List $115.14)

Overview

Mfr description
6309-2RLDV2 RADIAL BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Bearing Material
    52100 Steel
  • Maximum RPM (Grease)
    7000 rpm
  • Radial Dynamic Load Capacity
    53000 N
  • Radial Static Load Capacity
    32000 N
  • Manufacturer Catalog Number
    6309-2RS C0
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590286027
  • UPC_NO
    1200106067764
  • Description
    6309-2RLDV2 RADIAL BALL BEARING
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6309-2RS C0 is a 45 mm bore radial/deep groove ball bearing with 100 mm OD, 25 mm width, straight design, double sealed.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text