Overview
Mfr description
6309-ZD RADIAL BRG SINGLE SHIELD
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeSingle Shielded
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog Number6309-Z C0
- UPC_NO1200106784708
- Description6309-ZD RADIAL BRG SINGLE SHIELD
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6309-Z C0 is a 45 mm bore radial/deep groove ball bearing with 100 mm OD, 25 mm width, straight design, single shielded type.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data