Motion
6313-ZZD-NR
Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 140 mm OD, 33 mm Width, Double Shielded, With Snap Ring
MI ITEM #06681290
MFR #6313-ZZD-NR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 140 mm OD, 33 mm Width, Double Shielded, With Snap Ring
MI ITEM #06681290
MFR #6313-ZZD-NR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6313-ZZD-NR RADIAL BRG DOUBLE SHIELD

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring
  • Seal Type
    Two Non-Contact Shields
  • Bearing Material
    52100 Steel
  • Maximum RPM (Grease)
    4900 rpm
  • Radial Dynamic Load Capacity
    92500 N
  • Radial Static Load Capacity
    60000 N
  • Manufacturer Catalog Number
    6313-ZZD-NR
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590660452
  • UPC_NO
    8865590660452
  • Weight
    4.59 lbs
  • Description
    6313-ZZD-NR RADIAL BRG DOUBLE SHIELD
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6313-ZZD-NR is a 65 mm bore radial/deep groove ball bearing with 140 mm OD, 33 mm width, straight design, double shielded.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought