Motion
6906
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 47 mm OD, 9 mm Width, Open, Without Snap Ring
Mi Item #06681402
MFR #6906
Price$79.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 47 mm OD, 9 mm Width, Open, Without Snap Ring
Mi Item #06681402
MFR #6906

Mfr description
6906-DV2 RADIAL BALL BEARING
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.51/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    47 mm
  • Overall Width  
    9 mm

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    6906-DV2 RADIAL BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 6906 is a 30 mm bore radial/deep groove ball bearing with 47 mm OD, 9 mm width, straight design, open type.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6906
  • Manufacturer Upc Number
    8865590340262
  • Maximum RPM (Grease)
    14000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    7250 N
  • Radial Static Load Capacity
    5026 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106987512
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)