Motion
7R12
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.6250 in OD, 0.4375 in Width, Single Shielded, Without Snap Ring
MI ITEM #06681437
MFR #7R12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.6250 in OD, 0.4375 in Width, Single Shielded, Without Snap Ring
MI ITEM #06681437
MFR #7R12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7R12 RADIAL BEARINGS SINGLE SHIELD

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Bearing Material
    52100 Steel
  • Maximum RPM (Grease)
    18000 rpm
  • Radial Dynamic Load Capacity
    9386 N
  • Radial Static Load Capacity
    4982 N
  • Manufacturer Catalog Number
    7R12
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590056286
  • UPC_NO
    1200106783268
  • Description
    7R12-DG3 RADIAL BRG SINGLE SHIELD
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 7R12 is a 0.7500 in bore radial/deep groove ball bearing with 1.6250 in OD, 0.4375 in width, straight design, single shielded.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought