Motion
7R18
Radial/Deep Groove Ball Bearing - Straight Bore, 1.1250 in ID, 2.1250 in OD, 0.5000 in Width, Single Shielded, Without Snap Ring
MI ITEM #06681439
MFR #7R18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 1.1250 in ID, 2.1250 in OD, 0.5000 in Width, Single Shielded, Without Snap Ring
MI ITEM #06681439
MFR #7R18

Mfr description
7R18 RADIAL BEARINGS SINGLE SHIELD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Outside Diameter  
    2.1250 in
  • Overall Width  
    0.5000 in

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Closure Type
    Single Shielded
  • Description
    7R18 RADIAL BEARINGS SINGLE SHIELD
  • Long Description
    The 7R18 is a 1.1250 in bore radial/deep groove ball bearing with 2.1250 in OD, 0.5000 in width, straight design, single shielded.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    7R18
  • Manufacturer Upc Number
    8865590338641
  • Maximum RPM (Grease)
    13000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    13256 N
  • Radial Static Load Capacity
    8274 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106987932

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)