Motion
7R22
Radial/Deep Groove Ball Bearing - Straight Bore, 1.3750 in ID, 2.5000 in OD, 0.5625 in Width, Single Shielded, Without Snap Ring
MI ITEM #06681441
MFR #7R22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 1.3750 in ID, 2.5000 in OD, 0.5625 in Width, Single Shielded, Without Snap Ring
MI ITEM #06681441
MFR #7R22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7R22 RADIAL BEARINGS SINGLE SHIELD

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Bearing Material
    52100 Steel
  • Maximum RPM (Grease)
    11000 rpm
  • Radial Dynamic Load Capacity
    15970 N
  • Radial Static Load Capacity
    10320 N
  • Manufacturer Catalog Number
    7R22
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590661947
  • UPC_NO
    1200106124153
  • Description
    7R22 RADIAL BEARINGS SINGLE SHIELD
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 7R22 is a 1.3750 in bore radial/deep groove ball bearing with 2.5000 in OD, 0.5625 in width, straight design, single shielded.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text