Motion
7R24
Radial/Deep Groove Ball Bearing - Straight Bore, 1.5000 in ID, 2.6250 in OD, 0.5625 in Width, Single Shielded, Without Snap Ring
MI ITEM #06681442
MFR #7R24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 1.5000 in ID, 2.6250 in OD, 0.5625 in Width, Single Shielded, Without Snap Ring
MI ITEM #06681442
MFR #7R24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7R24 RADIAL BEARINGS SINGLE SHIELD

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Bearing Material
    52100 Steel
  • Maximum RPM (Grease)
    10000 rpm
  • Radial Dynamic Load Capacity
    16770 N
  • Radial Static Load Capacity
    11521 N
  • Manufacturer Catalog Number
    7R24
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590463459
  • UPC_NO
    1200106783244
  • Description
    7R24 RADIAL BEARINGS SINGLE SHIELD
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 7R24 is a 1.5000 in bore radial/deep groove ball bearing with 2.6250 in OD, 0.5625 in width, straight design, single shielded.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought