Motion
88602RS
Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 42 mm OD, 17 mm Width, Double Sealed, Without Snap Ring
Mi Item #06681479
MFR #88602RS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 42 mm OD, 17 mm Width, Double Sealed, Without Snap Ring
Mi Item #06681479
MFR #88602RS

Mfr description
88602RS RADIAL BEARING DOUBLE SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Inner Ring Width
    0.6693 in
  • Outside Diameter  
    42 mm
  • Overall Width  
    17 mm

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    88602RS RADIAL BEARING DOUBLE SEAL
  • Long Description
    The 88602RS is a 15 mm bore radial/deep groove ball bearing with 42 mm OD, 17 mm width, straight design, double sealed.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    88602RS
  • Manufacturer Upc Number
    8865590662319
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    11451 N
  • Radial Static Load Capacity
    5427 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    8865590662319
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)