Motion
99502H-C3
Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 1.3750 in OD, 0.4375 in Width, Double Sealed, Without Snap Ring
Mi Item #06681482
MFR #99502H-C3
Price$21.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 1.3750 in OD, 0.4375 in Width, Double Sealed, Without Snap Ring
Mi Item #06681482
MFR #99502H-C3

Mfr description
PER.99502H-2RLDC3 RADIAL BALL BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.97/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    1.3750 in
  • Overall Width  
    0.4375 in

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    99502H-2RLDC3 RADIAL BALL BEARING
  • Internal Clearance
    C3
  • Long Description
    The 99502H-C3 is a 0.6250 in bore radial/deep groove ball bearing with 1.3750 in OD, 0.4375 in width, straight design, double sealed.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    99502H-C3
  • Manufacturer Upc Number
    8865590022243
  • Maximum RPM (Grease)
    20000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    7740 N
  • Radial Static Load Capacity
    3732 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106951629
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)