Motion
99R6R
Radial/Deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 0.8750 in OD, 0.2812 in Width, Double Sealed, Without Snap Ring
MI ITEM #06681489
MFR #99R6R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 0.8750 in OD, 0.2812 in Width, Double Sealed, Without Snap Ring
MI ITEM #06681489
MFR #99R6R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
99R6R RADIAL BEARINGS DOUBLE SEAL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Bearing Material
    52100 Steel
  • Maximum RPM (Grease)
    31000 rpm
  • Radial Dynamic Load Capacity
    3350 N
  • Radial Static Load Capacity
    1410 N
  • Manufacturer Catalog Number
    99R6R
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590662395
  • UPC_NO
    8865590662395
  • Description
    99R6R RADIAL BEARINGS DOUBLE SEAL
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 99R6R is a 0.3750 in bore radial/deep groove ball bearing with 0.8750 in OD, 0.2812 in width, straight design, double sealed.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text