Motion
FH204-12-NLC
Ball Insert Bearing - Straight Bore, 3/4 in Bore Diam., 47 mm OD, 1.2200 in Width, Medium Duty, Eccentric Collar Locking
Mi Item #06681513
MFR #FH204-12-NLC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 3/4 in Bore Diam., 47 mm OD, 1.2200 in Width, Medium Duty, Eccentric Collar Locking
Mi Item #06681513
MFR #FH204-12-NLC

Mfr description
FH204-12N INSERT BEARING 3/4" BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Inner Ring Width  
    0.8430 in
  • Outer Ring Width  
    0.5910 in
  • Outside Diameter  
    47 mm
  • Overall Width
    1.2200 in

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Eccentric Collar
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590601332
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2900 lbf
  • Radial Static Load Capacity
    1410 lbf
  • Seal Type
    RST
  • Series
    FH
  • UPC_NO
    1200106988946
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)