Motion
FH204-20MMG
Ball Insert Bearing - Straight Bore, 20 mm Bore Diam., 47 mm OD, 1.2200 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #06681514
MFR #FH204-20MMG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 20 mm Bore Diam., 47 mm OD, 1.2200 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #06681514
MFR #FH204-20MMG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FHG204-A INSERT BEARING 20MM BORE

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.2200 in
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Radial Dynamic Load Capacity
    2900 lbf
  • Radial Static Load Capacity
    1410 lbf
  • Seal Type
    RST
  • Series
    FH
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590320585
  • UPC_NO
    1200106966326
  • Weight
    0.33 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought