Motion
FHBR201-8
Ball Bearing Cartridge - 0.5000 in Bore , 1.8650 in OD, Eccentric Collar, Normal Duty
MI ITEM #06681542
MFR #FHBR201-8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 0.5000 in Bore , 1.8650 in OD, Eccentric Collar, Normal Duty
MI ITEM #06681542
MFR #FHBR201-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FHBR201-8 MOUNTED UNIT
  • Conductive rubber interliner
  • Used to dissipate static and reduce noise/vibration
  • FHSBR/ FHBR commonly assembled in pressed steel housings

Specifications

  • Bore Diameter
  • Outside Diameter
  • Locking Device
    Eccentric Collar
  • Duty Type
    Normal Duty
  • Housing Type
    Cylindrical Cartridge
  • Inner Ring Width
  • Seal Type
    RST
  • Bearing Material
    Rubber
  • Series
    FHBR
  • Replacement Bearing
    FH201-8
  • Manufacturer Upc Number
    8865590083039
  • UPC_NO
    1200106781738
  • Weight
    0.33 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought