Motion
FHF3C206-18
Flange-Mount Ball Bearing Unit - 1-1/8 in Bore, 3-Bolt Round Mount, Eccentric Collar Locking, Ductile Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, RST Seal
MI ITEM #06681617
MFR #FHF3C206-18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1-1/8 in Bore, 3-Bolt Round Mount, Eccentric Collar Locking, Ductile Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, RST Seal
MI ITEM #06681617
MFR #FHF3C206-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FHF3C206-18 CAST IRON 3 BOLT RND FLG

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Ductile Iron
  • Duty Type
    Standard Duty
  • Bolt Circle Diameter
  • Locking Device
    Eccentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    RST
  • Overall Length Diameter
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Overall Width
    1.4900 in
  • Bolt Size
    0.3750 in
  • Replacement Bearing
    FH206-18
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590602179
  • UPC_NO
    8865590602179
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought