Motion
FHLF206-19
Flange-Mount Ball Bearing Unit - 1-3/16 in Bore, 2-Bolt Flange Mount, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, RST Seal
MI ITEM #06681947
MFR #FHLF206-19
Your Price$63.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1-3/16 in Bore, 2-Bolt Flange Mount, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, RST Seal
MI ITEM #06681947
MFR #FHLF206-19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$63.02/each(List $94.54)

Overview

Mfr description
FHLF206-19 MOUNTED UNIT

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Intermediate Duty
  • Bolt Center To Center Length
  • Locking Device
    Eccentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    RST
  • Overall Length Diameter
  • Overall Height
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Overall Width
    3.0000 in
  • Bolt Size
    0.3750 in
  • Replacement Bearing
    FH206-19
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590084265
  • UPC_NO
    1200106780076
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought