Motion
PER.FHPWC205-16

PEER BEARING CO (SKF)
PER.FHPWC205-16

1.0000 in Bore, Cast Iron Material, Compatible Bore: 1.0000 in , 2.7813 in Overall Width
MI ITEM #06682587
MFR #PER.FHPWC205-16
Price$82.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
PER.FHPWC205-16

1.0000 in Bore, Cast Iron Material, Compatible Bore: 1.0000 in , 2.7813 in Overall Width
MI ITEM #06682587
MFR #PER.FHPWC205-16

Mfr description
FHPWC205-16 MOUNTED UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.60/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Compatible Bore Diameter
    1.0000 in
  • Height
    2.7813 in
  • Overall Height
    2.7813 in
  • Overall Width
    2.7813 in
  • Shaft Size
    1.0000 in
  • Width
    2.7813 in, 70.64 mm

Details

  • Features
    Light duty, high-grade cast iron, Narrow inner ring bearing, Non-relubricatable unit available (omit inG in from unit part number), Relubricatable unit (shown), Solid foot housing design, Standard seal: RST tight riding, full cover, metal shroud seal
  • Material
    Cast Iron
  • Product Type
    Bearing Seals
  • Series
    FHPWC200-G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)