Motion
PER.FHSF206-20

PEER BEARING CO (SKF)
PER.FHSF206-20

1.2500 in Bore, Cast Iron Material, Compatible Bore: 1.2500 in , 4.2500 in, 108 mm Overall Width
Mi Item #06682704
MFR #PER.FHSF206-20
Price$129.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
PER.FHSF206-20

1.2500 in Bore, Cast Iron Material, Compatible Bore: 1.2500 in , 4.2500 in, 108 mm Overall Width
Mi Item #06682704
MFR #PER.FHSF206-20

Mfr description
FHSF206-20 MOUNTED UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.41/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Compatible Bore Diameter
    1.2500 in
  • Length
    4.2500 in
  • Overall Length
    4.2500 in
  • Overall Width
    4.2500 in, 108 mm
  • Shaft Size
    1.2500 in
  • Width
    4.2500 in, 108 mm

Details

  • Features
    Narrow inner ring bearing, Non-relubricatable unit available (omit inG in from unit part number), Relubricatable unit (shown), Standard duty, high-grade cast iron, Standard seal: RST tight riding,full cover, metal shroud seals
  • Material
    Cast Iron
  • Product Type
    Bearing Seals
  • Series
    FHSF200-G
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)