Motion
FHSFBT205-16
Flange Bracket - 1 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Double Lip Contact Seal
Mi Item #06682810
MFR #FHSFBT205-16
Price$98.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange Bracket - 1 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Double Lip Contact Seal
Mi Item #06682810
MFR #FHSFBT205-16

Mfr description
FHSFBT205-16 MOUNTED UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.80/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    1.0000 in
  • Bore Diameter  
    1 in
  • Overall Height  
    1.6100 in
  • Overall Length Diameter  
    4.4150 in
  • Overall Width
    2.7050 in

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Upc Number
    8865590095124
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    FHS205-16G
  • Seal Type
    Double Lip Contact
  • Type Of Bearing
    Ball
  • UPC_NO
    1200106977001
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)