Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
PER.FHSP204-12

0.7500 in Bore, Cast Iron Material, Compatible Bore: 0.7500 in , 2.5313 in Overall Width
Mi Item #06683117
MFR #PER.FHSP204-12

Mfr description
FHSP204-12 MOUNTED UNIT
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Compatible Bore Diameter
    0.7500 in
  • Height
    2.5313 in
  • Overall Height
    2.5313 in
  • Overall Width
    2.5313 in
  • Shaft Size
    0.7500 in
  • Width
    2.5313 in, 64.30 mm

Details

  • Features
    Narrow inner ring bearing, Non-relubricatable unit available (omit inG in from unit part number), Relubricatable unit (shown), Standard duty, high-grade cast iron, Standard seal: RST tight riding,full cover, metal shroud seals
  • Material
    Cast Iron
  • Product Type
    Bearing Seals
  • Series
    FHSP200-G
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)