Motion
FHSPPZ207-23-IL

PEER BEARING CO (SKF)
FHSPPZ207-23-IL

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore, Pressed Steel Material, Light Duty, Non-Expansion Bearing (Fixed)
MI ITEM #06683553
MFR #FHSPPZ207-23-IL
Your Price$70.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
FHSPPZ207-23-IL

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore, Pressed Steel Material, Light Duty, Non-Expansion Bearing (Fixed)
MI ITEM #06683553
MFR #FHSPPZ207-23-IL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$70.64/each(List $105.96)

Overview

Mfr description
FHSPP207-23 MOUNTED UNIT

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1-7/16 in
  • Bolt Center To Center Length
    4.2500 in
  • Base To Bore Centerline
    1.5625 in
  • Duty Type
    Light Duty
  • Locking Device
    Set Screw
  • Seal Type
    RST
  • Housing Material
    Pressed Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    3.1250 in
  • Overall Length
    5.7500 in
  • Base Width
    1.2500 in
  • Bolt Size
    3/8 in
  • Lubrication Type
    None
  • Series
    FHSPPZ
  • Replacement Bearing
    FHS207-23
  • UPC_NO
    1200106778325
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590098316
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text