Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.2500 in Bore, Cast Iron Material, Compatible Bore: 1.2500 in , 4.5938 in Overall Width
Mi Item #06683971
MFR #PER.GRF207-20

Mfr description
GRF207-20 MOUNTED UNIT
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Compatible Bore Diameter
    1.2500 in
  • Height
    2.5700 in
  • Overall Height
    2.5700 in
  • Overall Width
    4.5938 in
  • Shaft Size
    1.2500 in
  • Width
    4.5938 in, 116.70 mm

Details

  • Features
    Black Oxide plated inner and outer rings, Relubricatable unit with anti-rotation pin, Standard duty, high-grade cast iron, Standard seal: R-Seal, Wide inner ring bearing
  • Material
    Cast Iron
  • Product Type
    Bearing Seals
  • Series
    GRF200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)