Motion
PER.GRFT208-24

PEER BEARING CO (SKF)
PER.GRFT208-24

1.5000 in Bore, Cast Iron Material, Compatible Bore: 1.5000 in , 3.9375 in, 100 mm Overall Width
MI ITEM #06684085
MFR #PER.GRFT208-24
Price$231.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
PER.GRFT208-24

1.5000 in Bore, Cast Iron Material, Compatible Bore: 1.5000 in , 3.9375 in, 100 mm Overall Width
MI ITEM #06684085
MFR #PER.GRFT208-24

Mfr description
GRFT208-24 MOUNTED UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$231.95/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Compatible Bore Diameter
    1.5000 in
  • Height
    2.6900 in
  • Overall Height
    2.6900 in
  • Overall Width
    3.9375 in, 100 mm
  • Shaft Size
    1.5000 in
  • Width
    3.9375 in, 100 mm

Details

  • Features
    Black Oxide plated inner and outer rings, Relubricatable unit with anti-rotation pin, Solid base housing design for added strength, Standard duty, high-grade cast iron, Standard seal: R-Seal, Wide inner ring bearing
  • Material
    Cast Iron
  • Product Type
    Bearing Seals
  • Series
    GRFT200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)