Motion
PER.GRLP204-12

PEER BEARING CO (SKF)
PER.GRLP204-12

0.7500 in Bore, Cast Iron Material, 2.4688 in Overall Width
MI ITEM #06684157
MFR #PER.GRLP204-12
List Price$124.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
PER.GRLP204-12

0.7500 in Bore, Cast Iron Material, 2.4688 in Overall Width
MI ITEM #06684157
MFR #PER.GRLP204-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$124.62/each for your price

Overview

Mfr description
GRLP204-12 MOUNTED UNIT

Specifications

  • Height
    1.7600 in, 44.60 mm
  • Width
    2-15/32 in, 62.71 mm
  • Overall Height
    1.7600 in, 44.60 mm
  • Overall Width
    2.4688 in
  • Material
    Cast Iron
  • Bore Diameter
    0.7500 in
  • Series
    GRLP200
  • Shaft Size
    3/4 in
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text