Motion
PER.GRLP206-20

PEER BEARING CO (SKF)
PER.GRLP206-20

1.2500 in Bore, Cast Iron Material, 3.1563 in Overall Width
MI ITEM #06684166
MFR #PER.GRLP206-20
List Price$170.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
PER.GRLP206-20

1.2500 in Bore, Cast Iron Material, 3.1563 in Overall Width
MI ITEM #06684166
MFR #PER.GRLP206-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$170.38/each for your price

Overview

Mfr description
GRLP206-20 MOUNTED UNIT

Specifications

  • Height
    2.1900 in, 55.50 mm
  • Width
    3-5/32 in, 80.20 mm
  • Overall Height
    2.1900 in, 55.50 mm
  • Overall Width
    3.1563 in
  • Material
    Cast Iron
  • Bore Diameter
    1.2500 in
  • Series
    GRLP200
  • Shaft Size
    1-1/4 in
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text