Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
PER.GRLP209-28

1.7500 in Bore, Cast Iron Material, Compatible Bore: 1.7500 in , 4.1875 in Overall Width
Mi Item #06684171
MFR #PER.GRLP209-28

Mfr description
GRLP209-28 MOUNTED UNIT
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter
    1.7500 in
  • Compatible Bore Diameter
    1.7500 in
  • Height
    2.9300 in
  • Overall Height
    2.9300 in
  • Overall Width
    4.1875 in
  • Shaft Size
    1.7500 in
  • Width
    4.1875 in, 106.36 mm

Details

  • Features
    Black Oxide plated inner and outer rings, Relubricatable unit with anti-rotation pin, Solid foot housing design, Standard duty, high-grade cast iron, Standard seal: R-Seal, Wide inner ring bearing
  • Material
    Cast Iron
  • Product Type
    Bearing Seals
  • Series
    GRLP200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)