Motion
PER.GRLP210-31

PEER BEARING CO (SKF)
PER.GRLP210-31

1.9375 in Bore, Cast Iron Material, 4.5000 in Overall Width
MI ITEM #06684175
MFR #PER.GRLP210-31
List Price$294.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
PER.GRLP210-31

1.9375 in Bore, Cast Iron Material, 4.5000 in Overall Width
MI ITEM #06684175
MFR #PER.GRLP210-31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$294.37/each for your price

Overview

Mfr description
GRLP210-31 MOUNTED UNIT

Specifications

  • Height
    3.3900 in, 86 mm
  • Width
    4-1/2 in, 114.30 mm
  • Overall Height
    3.3900 in, 86 mm
  • Overall Width
    4.5000 in
  • Material
    Cast Iron
  • Bore Diameter
    1.9375 in
  • Series
    GRLP200
  • Shaft Size
    1-15/16 in
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text