Motion
PER.GRLP212-39

PEER BEARING CO (SKF)
PER.GRLP212-39

2.4375 in Bore, Cast Iron Material, 5.5000 in Overall Width
MI ITEM #06684186
MFR #PER.GRLP212-39
List Price$408.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
PER.GRLP212-39

2.4375 in Bore, Cast Iron Material, 5.5000 in Overall Width
MI ITEM #06684186
MFR #PER.GRLP212-39

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$408.90/each for your price

Overview

Mfr description
GRLP212-39 MOUNTED UNIT

Specifications

  • Height
    4.0600 in, 103 mm
  • Width
    5-1/2 in, 139.70 mm
  • Overall Height
    4.0600 in, 103 mm
  • Overall Width
    5.5000 in
  • Material
    Cast Iron
  • Bore Diameter
    2.4375 in
  • Series
    GRLP200
  • Shaft Size
    2-1/4 in
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought