Motion
PER.GRP206-20
1.2500 in Bore, Cast Iron Material, 3.2813 in Overall Width
MI ITEM #06684195
MFR #PER.GRP206-20
List Price$170.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.2500 in Bore, Cast Iron Material, 3.2813 in Overall Width
MI ITEM #06684195
MFR #PER.GRP206-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$170.38/each for your price

Overview

Mfr description
GRP206-20 MOUNTED UNIT

Specifications

  • Height
    2.1900 in, 55.50 mm
  • Width
    3-9/32 in, 83.34 mm
  • Overall Height
    2.1900 in, 55.50 mm
  • Overall Width
    3.2813 in
  • Material
    Cast Iron
  • Bore Diameter
    1.2500 in
  • Series
    GRP200
  • Shaft Size
    1-1/4 in
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought