Motion
PER.GRP211-32
2.0000 in Bore, Cast Iron Material, 4.9688 in Overall Width
MI ITEM #06684210
MFR #PER.GRP211-32
List Price$342.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.0000 in Bore, Cast Iron Material, 4.9688 in Overall Width
MI ITEM #06684210
MFR #PER.GRP211-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$342.48/each for your price

Overview

Mfr description
GRP211-32 MOUNTED UNIT

Specifications

  • Height
    3.5000 in, 89 mm
  • Width
    4-31/32 in, 126.20 mm
  • Overall Height
    3.5000 in, 89 mm
  • Overall Width
    4.9688 in
  • Material
    Cast Iron
  • Bore Diameter
    2.0000 in
  • Series
    GRP200
  • Shaft Size
    2.0000 in
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought