Motion
PER.GRP212-39
2.4375 in Bore, Cast Iron Material, Compatible Bore: 2.4375 in , 5.5625 in Overall Width
Mi Item #06684218
MFR #PER.GRP212-39
Price$306.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.4375 in Bore, Cast Iron Material, Compatible Bore: 2.4375 in , 5.5625 in Overall Width
Mi Item #06684218
MFR #PER.GRP212-39

Mfr description
GRP212-39 MOUNTED UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$306.73/each

Specifications

Dimensions

  • Bore Diameter
    2.4375 in
  • Compatible Bore Diameter
    2.4375 in
  • Height
    4.0600 in
  • Overall Height
    4.0600 in
  • Overall Width
    5.5625 in
  • Shaft Size
    2.4375 in
  • Width
    5.5625 in, 141.30 mm

Details

  • Features
    Black Oxide plated inner and outer rings, Relubricatable unit withanti-rotation pin, Solid foot housing design, Standard duty, high-grade cast iron, Standard seal: R-Seal, Wide inner ring bearing
  • Material
    Cast Iron
  • Product Type
    Bearing Seals
  • Series
    GRP200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)