Motion
PER.HCN206-20A

PEER BEARING CO (SKF)
PER.HCN206-20A

Ball Insert Bearing - Straight Bore, 1.2500 in Bore Diam., 62 mm OD, Eccentric Collar Locking
MI ITEM #06684468
MFR #PER.HCN206-20A
Price$107.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
PER.HCN206-20A

Ball Insert Bearing - Straight Bore, 1.2500 in Bore Diam., 62 mm OD, Eccentric Collar Locking
MI ITEM #06684468
MFR #PER.HCN206-20A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$107.38/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Outside Diameter  
    62 mm

Details

  • Bore Type
    Straight
  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings

Overview

Mfr description
HCN206-20A MOUNTED INSERT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought