Motion
PER.HCF4X209-28

PEER BEARING CO (SKF)
PER.HCF4X209-28

1.7500 in Bore, Ductile Iron Material, 4.2188 in Overall Width
MI ITEM #06684640
MFR #PER.HCF4X209-28
List Price$268.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
PER.HCF4X209-28

1.7500 in Bore, Ductile Iron Material, 4.2188 in Overall Width
MI ITEM #06684640
MFR #PER.HCF4X209-28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$268.13/each for your price

Overview

Mfr description
HCF4X209-28 MOUNTED UNIT

Specifications

  • Length
    5-7/8 in, 149.20 mm
  • Width
    4-7/32 in, 107.20 mm
  • Overall Length
    5-7/8 in, 149.20 mm
  • Overall Width
    4.2188 in
  • Material
    Ductile Iron
  • Bore Diameter
    1.7500 in
  • Series
    HCF4X200
  • Shaft Size
    1-3/4 in
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text