Motion
PER.HCFS205-13

PEER BEARING CO (SKF)
PER.HCFS205-13

0.8125 in Bore, Cast Iron Material, 3.7500 in Overall Width
MI ITEM #06684745
MFR #PER.HCFS205-13
List Price$106.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
PER.HCFS205-13

0.8125 in Bore, Cast Iron Material, 3.7500 in Overall Width
MI ITEM #06684745
MFR #PER.HCFS205-13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$106.90/each for your price

Overview

Mfr description
HCFS205-13 MOUNTED UNIT

Specifications

  • Length
    3-3/4 in, 95.30 mm
  • Width
    3-3/4 in, 95.30 mm
  • Overall Length
    3-3/4 in, 95.30 mm
  • Overall Width
    3.7500 in
  • Material
    Cast Iron
  • Bore Diameter
    0.8125 in
  • Series
    HCFS200
  • Shaft Size
    13/16 in
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text