Motion
PER.HCFS205-14

PEER BEARING CO (SKF)
PER.HCFS205-14

0.8750 in Bore, Cast Iron Material, Compatible Bore: 0.8750 in , 3.7500 in Overall Width
Mi Item #06684747
MFR #PER.HCFS205-14
Price$106.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
PER.HCFS205-14

0.8750 in Bore, Cast Iron Material, Compatible Bore: 0.8750 in , 3.7500 in Overall Width
Mi Item #06684747
MFR #PER.HCFS205-14

Mfr description
HCFS205-14 MOUNTED UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.90/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Compatible Bore Diameter
    0.8750 in
  • Length
    3.7500 in
  • Overall Length
    3.7500 in
  • Overall Width
    3.7500 in
  • Shaft Size
    0.8750 in
  • Width
    3.7500 in, 95.30 mm

Details

  • Features
    Relubricatable unit, Solid base housing design for added strength, Standard duty, high-grade cast iron, Standard seal: R-Seal, Wide inner ring bearing
  • Material
    Cast Iron
  • Product Type
    Bearing Seals
  • Series
    HCFS200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)