Motion
PER.HCFTS209-26

PEER BEARING CO (SKF)
PER.HCFTS209-26

1.6250 in Bore, Cast Iron Material, 4.3750 in Overall Width
MI ITEM #06684838
MFR #PER.HCFTS209-26
List Price$199.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
PER.HCFTS209-26

1.6250 in Bore, Cast Iron Material, 4.3750 in Overall Width
MI ITEM #06684838
MFR #PER.HCFTS209-26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$199.31/each for your price

Overview

Mfr description
HCFTS209-26 MOUNTED UNIT

Specifications

  • Length
    7-1/6 in, 189 mm
  • Width
    4-3/8 in, 111.10 mm
  • Overall Length
    7-1/6 in, 189 mm
  • Overall Width
    4.3750 in
  • Material
    Cast Iron
  • Bore Diameter
    1.6250 in
  • Series
    HCFTS200
  • Shaft Size
    2-5/8 in
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text