Motion
PER.HCFTS211-35

PEER BEARING CO (SKF)
PER.HCFTS211-35

2.1875 in Bore, Cast Iron Material, 5.2500 in Overall Width
MI ITEM #06684855
MFR #PER.HCFTS211-35
Your Price$224.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
PER.HCFTS211-35

2.1875 in Bore, Cast Iron Material, 5.2500 in Overall Width
MI ITEM #06684855
MFR #PER.HCFTS211-35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$224.16/each(List $336.24)

Overview

Mfr description
HCFTS211-35 MOUNTED UNIT

Specifications

  • Length
    8-1/6 in, 216 mm
  • Width
    5-1/4 in, 133.40 mm
  • Overall Length
    8-1/6 in, 216 mm
  • Overall Width
    5.2500 in
  • Material
    Cast Iron
  • Bore Diameter
    2.1875 in
  • Series
    HCFTS200
  • Shaft Size
    2-3/16 in
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text