Motion
PER.HCLP201-8
0.5000 in Bore, Cast Iron Material, 2.4688 in Overall Width
MI ITEM #06684929
MFR #PER.HCLP201-8
List Price$93.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.5000 in Bore, Cast Iron Material, 2.4688 in Overall Width
MI ITEM #06684929
MFR #PER.HCLP201-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$93.51/each for your price

Overview

Mfr description
HCLP201-8 MOUNTED UNIT

Specifications

  • Length
    1-1/4 in, 31.75 mm
  • Width
    2-15/32 in, 62.70 mm
  • Overall Length
    1-1/4 in, 31.75 mm
  • Overall Width
    2.4688 in
  • Material
    Cast Iron
  • Bore Diameter
    0.5000 in
  • Series
    HCLP200
  • Shaft Size
    1/2 in
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text