Motion
PER.HCLP202-10

PEER BEARING CO (SKF)
PER.HCLP202-10

0.6250 in Bore, Cast Iron Material, 2.4688 in Overall Width
MI ITEM #06684930
MFR #PER.HCLP202-10
List Price$93.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
PER.HCLP202-10

0.6250 in Bore, Cast Iron Material, 2.4688 in Overall Width
MI ITEM #06684930
MFR #PER.HCLP202-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$93.51/each for your price

Overview

Mfr description
HCLP202-10 MOUNTED UNIT

Specifications

  • Length
    1-1/4 in, 31.75 mm
  • Width
    2-15/32 in, 62.70 mm
  • Overall Length
    1-1/4 in, 31.75 mm
  • Overall Width
    2.4688 in
  • Material
    Cast Iron
  • Bore Diameter
    0.6250 in
  • Series
    HCLP200
  • Shaft Size
    5/8 in
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text